Shop All Cable Supports
Panduit
Flat Cable Mount, PK200
Mfr # FCM2-S6-T14
Zoro # G0766479
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Nylon 6.6
- Width 2.22 in
- Mount Method Screw
- Overall Length (mm) 56.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # FCM2-S6-T14
- Zoro # G0766479
- UPC # 7498359365
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 2.22 in |
Overall Length (mm) | 56.4 |
Overall Width (mm) | 25.4 |
Screw Size | #6 (M3) |
Overall Width (In.) | 1 |
Overall Length (In.) | 2.22 |
Overall Length | 1 inch |
Details
Item | Flat Cable Mount,PK200 |
Color | Gray |
Material | Nylon 6.6 |
Mount Method | Screw |
Environment | Indoor |
Product Type | Latching Flat Cable Mount |
For Use With | Flat Cable |
Product Class | Wire Routing, Management & Protection |
Description
Flat Cable Mount,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB BC7-30-10-01, MINI CONTR.W/24VDC COIL (BC7-30-10-01)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P38W)
- SQUARE D Mini circuit breaker accessory, QOU, mounting foot (QOUMFS1)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 15A, 1 Pole, 120/240V AC (UBIA15NI)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L6)
- PANDUIT Quick-Build Peg with RER1.25 pre-install (QB-RER1.25-X)
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- PANDUIT J-Pro, 2", Wall Mount, Bl, PK50 (JP2W-L20)
- PANDUIT Adhmnt, Rubberadh, 1.12x1.12", Wrbl, PK100 (SGABM30-A-C)
- PANDUIT Quick-Build Grid Tile, 1' X 1', 8 per Pa (QB-TILE-GRY)
- Panduit Cable Supports