Shop All Cable Supports
Panduit
Flat Cable Mount, PK200
Mfr # FCM2-A-T14
Zoro # G0766451
product price: $220.99
/pk 200, $1.10/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Nylon 6.6
- Width 2.22 in
- Environment Indoor
- Product Type Latching Flat Cable Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FCM2-A-T14
- Zoro # G0766451
- UPC # 7498359364
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 2.22 in |
Overall Width (In.) | 1 |
Overall Length (mm) | 56.4 |
Overall Length (In.) | 2.22 |
Overall Width (mm) | 25.4 |
Overall Length | 1 inch |
Details
Item | Flat Cable Mount,PK200 |
Color | Gray |
Material | Nylon 6.6 |
Environment | Indoor |
Product Type | Latching Flat Cable Mount |
Static Load Capacity (kg) | 0.454 |
For Use With | Flat Cable |
Mount Method | Rubber Adhesive Tape |
Static Load Capacity (lb) | 1 |
Adhesive Material | Rubber |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Flat Cable Mount,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (S8VS-24024A)
- QUICKCABLE Magnalug End Terminal, 1-2Ga, 3/8", PK5 (6201-005F)
- POLARIS Polaris Multi-Tap Connector, 4 Port (IPLD500-4CB)
- LEVITON WALLPLATES WP 2PORT SG ID WIN WH (42080-2WS)
- PANDUIT Cable Tie, Mnt, Wingedpsh Mnt, Nat, PK100 (PWMS-H25-C)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- PANDUIT Quick-Build Grid Tile, 1' X 1', 8 per Pa (QB-TILE-GRY)
- PANDUIT Cble Tie Mnt, Psh Mnt, Wrbl, PK1000 (PM2H25-M0)
- PANDUIT Harness Board Nail, 1.5", PK200 (HBN1.5-T)
- PANDUIT Harness Spring Wire, 12", PK10 (PBSC12-X)
- GARDNER BENDER Gardner Bender 3/4 in. W Plastic Insulated Cable Staple , 50PK (PS-75)
- Panduit Cable Supports