Shop All Cable Supports
Panduit
Flat Cable Mount, PK200
Mfr # FCM1-A-T14
Zoro # G0766433
product price: $156.99
/pk 200, $0.78/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Nylon 6.6
- Width 1.21 in
- For Use With Flat Cable
- Static Load Capacity (kg) 0.277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FCM1-A-T14
- Zoro # G0766433
- UPC # 7498359362
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1.21 in |
Overall Length (mm) | 30.7 |
Overall Width (mm) | 25.4 |
Overall Width (In.) | 1 |
Overall Length (In.) | 1.21 |
Overall Length | 1 inch |
Details
Item | Flat Cable Mount,PK200 |
Color | Gray |
Material | Nylon 6.6 |
For Use With | Flat Cable |
Static Load Capacity (kg) | 0.277 |
Product Type | Latching Flat Cable Mount |
Application | Latching Flat Cable Mount For 1" (25.4mm) Cable Width. |
Environment | Indoor |
Static Load Capacity (lb) | 0.5 |
Mount Method | Rubber Adhesive Tape |
Adhesive Material | Rubber |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Flat Cable Mount,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Replacement Contact Kit, Lighting, 200A (9998SL9)
- FELLOWES Six-Outlet Power Strip, 120v, 15ft Cord (99026)
- ANCOR 22-18 AWG - #8 Nylon Ring Terminal - 100-Pack (220202)
- YORK SOURCE1 Circuit Breaker, 3.2A, 1 Pole, 250V AC (S1-02434532000)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM1S6-C)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S10-C)
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 (ABM2S-S6-D)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (LPMM-S2-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMM-S2-M)
- WINNIE INDUSTRIES 1 1/4in. Loop Bridle Ring - 1/4-20 Thread, Short Stem, 100PK (WBR125SHORT)
- Panduit Cable Supports