Shop All Cable Supports
Panduit
Flat Cable Mount, PK1000
Mfr # FCBI1-S10-M20
Zoro # G0766101
product price: $291.99
/pk 1000, $0.29/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Height 0.15 in
- Width 0.38 in
- Overall Width (mm) 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FCBI1-S10-M20
- Zoro # G0766101
- UPC # 7498359201
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 0.15 in |
Width | 0.38 in |
Overall Width (mm) | 9.5 |
Overall Length (mm) | 63.5 |
Screw Size | #10 (M5) |
Overall Width (In.) | 0.38 |
Overall Length (In.) | 2.5 |
Overall Height (mm) | 3.8 |
Overall Height (In.) | 0.15 |
Overall Length | 2.5 in |
Details
Item | Flat Cable Mount,PK1000 |
Color | Black |
Material | Nylon 6.6 |
Mount Method | Cable Tie, Screw |
For Use With | Flat Cable |
Product Type | Cable Tie Mount |
Application | Cable Tie to Secure Stacked 1.0" (25.4 mm) Wide Cables, Folds, and Breakouts, as Well as Laminated and Molded Bus Bars. |
Environment | Indoor |
Product Class | Wire Routing, Management & Protection |
Description
Flat Cable Mount,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD GFCI Three Gang Box Fitting, Ivory, Steel (V5744S-3)
- BURNDY Ground Rod Clamp, 8AWG, 2.47In, PK5 (GRC34)
- RELAY AND CONTROL Reversing Motor Drum Switch, 2.25x4.5x4" (RS-1A-MP)
- ANCOR Green 16 AWG Tinned Copper Wire - 100' (102310)
- PANDUIT J Hook, Wall Mount, 4 In, PK10 (JP4W-X20)
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM112-A-D)
- PANDUIT Cable Tie Mount, PK100 (SGABM25-S6-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM2S8-M30)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L6)
- ICC J-HOOK WITH BATWING, 3/4in, 25PK (ICCMSJHW22)
- Panduit Cable Supports