Shop All Cable Supports
Panduit
Flat Cable Mount, PK100
Mfr # FCPI2-C20
Zoro # G0766409
product price: $29.19
/pk 100, $0.29/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Width 0.38"
- Height 0.20"
- Overall Height (mm) 5.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FCPI2-C20
- Zoro # G0766409
- UPC # 7498359020
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.38" |
Height | 0.20" |
Overall Height (mm) | 5.1 |
Overall Width (In.) | 2.31 |
Overall Height (In.) | 0.2 |
Overall Width (mm) | 58.7 |
Overall Length (mm) | 9.5 |
Overall Length (In.) | 0.375 |
Depth | 2.31" |
Overall Length | 0.16 in |
Details
Item | Flat Cable Mount,PK100 |
Color | Black |
Material | Nylon 6.6 |
Environment | Indoor |
For Use With | Flat Cable |
Product Type | Flat Cable Mount |
Application | Flat Cable Mounting System for 2" (50.8mm) Cable Width |
Mount Method | Cable Tie |
Additional Information | Environment: Indoors |
Cable Manager Type | Cable Tie Mount |
Product Color | Black |
Product Name | Flat Cable Mounting Plate |
Product Material | Nylon |
Product Class | Wire Routing, Management & Protection |
Description
Flat Cable Mount,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007CR53E)
- VAST Trolley 4-Wheel 3-1/2"X3-1/2", 3-Hole EG (V400)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 16 AWG, 1.0 Lbs, 126' Length, 0.0520" Diameter, Red (16SNSP)
- ANCOR 14" UV Black Standard Cable Zip Ties - 25 Pack (199214)
- PANDUIT J Hook, Drop Wire, 0.75 In, PK10 (JP75DW-L20)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-049-C30)
- PANDUIT Cable Tie Mount, White, PK1000 (PWMS-H25-M)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.12" X 1.12" (100 Pack), 100PK (ABM112-AV-C0)
- PANDUIT Cable Tie, Mount, .62" W, 1/4 Screw, PK100 (TM3S25-C)
- CORDMATE II Cord Channel Couplng (C59)
- Panduit Cable Supports