Shop All Cable Supports
Panduit
Flat Cable Mount, PK100
Mfr # FCM2-A-C14
Zoro # G0766418
product price: $113.99
/pk 100, $1.14/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Nylon 6.6
- Width 1"
- Static Load Capacity (lb) 1
- Overall Width (mm) 25.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FCM2-A-C14
- Zoro # G0766418
- UPC # 7498359354
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1" |
Overall Width (mm) | 25.4 |
Overall Width (In.) | 1 |
Overall Length (mm) | 56.4 |
Overall Length (In.) | 2.22 |
Depth | 5.06" |
Overall Length | 1 inch |
Details
Item | Flat Cable Mount,PK100 |
Color | Gray |
Material | Nylon 6.6 |
Static Load Capacity (lb) | 1 |
Mount Method | Rubber Adhesive Tape |
For Use With | Flat Cable |
Static Load Capacity (kg) | 0.454 |
Environment | Indoor |
Adhesive Material | Rubber |
Application | Wire Routing Solutions |
Product Type | Latching Flat Cable Mount |
Product Name | Adhesive Backed Latching Flat Cable Holder |
Product Material | Nylon |
Product Color | Gray |
Additional Information | Adhesive Type: Rubber adhesive, Environment: Indoors, Screw Size: #6 (M3) |
Cable Manager Type | Cable Holder |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Flat Cable Mount,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 AWG 5 Conductor Portable Cord 600V 25 ft. BK (E3644)
- HALEX 1-1/2 in. Electrical Metallic Tube EMT Set-Screw Connectors (62715)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 200A, 600V AC, Non-Indicating (LPJ-200SP)
- BRADY Multi-Pole Breaker Lockout, 120/277V AC, 2, 3 Poles (148697)
- PANDUIT Fxd dia. Clmp, .25" Bdl, #10 Screw, PK100 (CCH25-S10-C)
- PANDUIT Cable Tie, Mount, Adh, .50" x .50", Wh, PK100 (ABM1M-A-C)
- PANDUIT J-Pro, 2", Wall Mount, Bl, PK50 (JP2W-L20)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- PANDUIT Tiemnt, .62"w, #10 Screw, Wrnyl, Bl, PK100 (TM3S10-C0)
- PANDUIT Cable Tie, 4-Way, Mount, Adhesive, Wh, PK500 (ABM100-A-D)
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T200)
- Panduit Cable Supports