Shop All Cable Supports
Panduit
Flat Cable Mount, PK100
Mfr # FCM1.2-A-C14
Zoro # G0766488
product price: $131.99
/pk 100, $1.32/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Nylon 6.6
- Width 1"
- Environment Indoor
- Adhesive Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FCM1.2-A-C14
- Zoro # G0766488
- UPC # 7498359007
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1" |
Overall Length (In.) | 1.37 |
Overall Width (mm) | 25.4 |
Overall Width (In.) | 1 |
Overall Length (mm) | 34.8 |
Depth | 3.16" |
Overall Length | 1 inch |
Details
Item | Flat Cable Mount,PK100 |
Color | Gray |
Material | Nylon 6.6 |
Environment | Indoor |
Adhesive Material | Rubber |
Application | Wire Routing Solutions |
Mount Method | Rubber Adhesive Tape |
For Use With | Flat Cable |
Product Type | Latching Flat Cable Mount |
Static Load Capacity (lb) | 0.685 |
Static Load Capacity (kg) | 0.311 |
Product Name | Adhesive Backed Latching Flat Cable Holder |
Cable Manager Type | Cable Holder |
Additional Information | Adhesive Type: Rubber adhesive, Environment: Indoors, Screw Size: #6 (M3) |
Product Color | Gray |
Product Material | Nylon |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Flat Cable Mount,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 3 Gang, PVC, Rectangular (PFBRG3)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 8A, 600V AC, Non-Indicating (LP-CC-8)
- PANDUIT Compression Connector, No.6 AWG (SCL6-L)
- HUBBELL HBL2731ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 3P 480V, L16-30P, Black and White Nylon (HBL2731ST)
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- PANDUIT J-Pro, 2", Wall Mount, Bl, PK50 (JP2W-L20)
- PANDUIT Fxd dia. Clmp, .25" Bdl, #10 Screw, PK100 (CCH25-S10-C)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK500 (ABMS-A-D)
- PANDUIT Cable Tie, Mount, Adh, 1"xi1", Wh, PK100 (ABM2S-A-C)
- PANDUIT Tiemnt, .62"w, #10 Screw, Wrnyl, Bl, PK100 (TM3S10-C0)
- PANDUIT Cable Tie, Mount, Adh, 2x2", Wh, PK50 (ABM4H-A-L)
- Panduit Cable Supports