Shop All Cable Supports
Panduit
Flat Cable Mount, PK100
Mfr # FCM1-A-C14
Zoro # G0766460
product price: $99.99
/pk 100, $1.00/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Nylon 6.6
- Width 1"
- Environment Indoor
- Overall Length (In.) 1.21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FCM1-A-C14
- Zoro # G0766460
- UPC # 7498359350
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1" |
Overall Length (In.) | 1.21 |
Overall Length (mm) | 30.7 |
Overall Width (In.) | 1 |
Overall Width (mm) | 25.4 |
Depth | 2.90" |
Overall Length | 1 inch |
Details
Item | Flat Cable Mount,PK100 |
Color | Gray |
Material | Nylon 6.6 |
Environment | Indoor |
Application | Wire Routing Solutions |
Mount Method | Rubber Adhesive Tape |
Adhesive Material | Rubber |
Static Load Capacity (lb) | 0.5 |
Product Type | Latching Flat Cable Mount |
For Use With | Flat Cable |
Static Load Capacity (kg) | 0.227 |
Product Material | Nylon |
Additional Information | Adhesive Type: Rubber adhesive, Environment: Indoors, Screw Size: #6 (M3) |
Product Name | Adhesive Backed Latching Flat Cable Holder |
Cable Manager Type | Cable Holder |
Product Color | Gray |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Flat Cable Mount,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Replacement Contact Kit, Hoist (9998RA10)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 6A, 125V AC, 1kA at 125V AC, 5 PK (AGX-6)
- TITAN Automotive Fuse Kit, 96 Fuses Included Not Rated (TIT45227)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CTC38)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Package quantity: 100 (PUM-100-C30)
- PANDUIT Adhesive Mount With Acrylic Adh Tape 1" (100 Pack), 100PK (SGABM25-AT-C0)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C)
- PANDUIT Cable Tie, Mount, .62" W, 1/4 Screw, PK100 (TM3S25-C)
- PANDUIT 5/8" L, 7/16" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (TM2S6-M0)
- PANDUIT Cable Tie, Mount, Adh, 1"xi1", Wh, PK100 (ABM2S-A-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C)
- Panduit Cable Supports