Shop All Cable Supports
Panduit
Flat Cable Mount, PK100
Mfr # FCC5-A-C8
Zoro # G0766171
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material PVC
- Standards RoHS Compliant, UL Recognized
- Material of Construction PVC
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # FCC5-A-C8
- Zoro # G0766171
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 1 in |
Height | 0.29 in |
Width | 0.56 in |
Length (Straight Wireway) | 1 in |
Details
Item | Flat Cable Clip |
Color | Gray |
Material | PVC |
Standards | RoHS Compliant, UL Recognized |
Material of Construction | PVC |
Clip Type | Side Entry |
Mounting Method | Adhesive Backed |
Outdoor Use | No |
Flame Retardant | No |
Metal Detectable | No |
Adhesive Mount Style | Flat Cable Clip |
Adhesive Type | Rubber |
Description
Flat Cable Clip, Side Entry, Mounting Method Adhesive Backed, Adhesive Mount Style Flat Cable Clip, Material PVC, Color Gray, Length 1 in, Width 0.56 in, Height 0.29 in, Standards RoHS Compliant, UL Recognized, Adhesive Type Rubber, Flame Retardant No, Metal Detectable No, Outdoor Use No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 80W, 3.3A, DIN Rail (33NT11)
- MARINCO Cls40Frsb-A Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Female-Blk (A) (CLS40FRSB-A)
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 200A Amp Range, 600V AC/DC Volt Rating (62053J)
- SIEMENS Module (6ES7131-4EB00-0AB0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TP2-C)
- PANDUIT Cable Tie, Mount, Adh, .75x.75in, Wh, PK500 (ABMM-A-D)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M)
- PANDUIT Harness Spring Wire, 12", PK10 (PBSC12-X)
- PANDUIT Adhmnt, Rubberadh, 1.12x1.12", Wrbl, PK100 (SGABM30-A-C)
- PANDUIT Tiemnt, .43inw, #8screw, Nyl, Nat, PK100 (TM2S8-C)
- GARDNER BENDER Coaxial Staple, Blk, 1/4", Wood App, PK300 (PCC-300BG)
- Panduit Cable Supports