Shop All Cable Supports
Panduit
Flat Cable Mount, PK100
Mfr # FCC-A-C8
Zoro # G0766147
product price: $40.69
/pk 100, $0.41/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material PVC
- Standards RoHS Compliant, UL Recognized
- Mounting Method Adhesive Backed
- Material of Construction PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FCC-A-C8
- Zoro # G0766147
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1.09 in |
Height | 0.38 in |
Length | 1 in |
Length (Straight Wireway) | 1 in |
Details
Item | Flat Cable Clip |
Color | Gray |
Material | PVC |
Standards | RoHS Compliant, UL Recognized |
Mounting Method | Adhesive Backed |
Material of Construction | PVC |
Clip Type | Side Entry |
Metal Detectable | No |
Flame Retardant | No |
Outdoor Use | No |
Adhesive Type | Rubber |
Adhesive Mount Style | Flat Cable Clip |
Description
Flat Cable Clip, Side Entry, Mounting Method Adhesive Backed, Adhesive Mount Style Flat Cable Clip, Material PVC, Color Gray, Length 1 in, Width 1.09 in, Height 0.38 in, Standards RoHS Compliant, UL Recognized, Adhesive Type Rubber, Flame Retardant No, Metal Detectable No, Outdoor Use No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Wire Connector Socket Tool (30-902)
- TRITON PRODUCTS 11" Long Heavy-Duty Black Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-11BK)
- HUBBELL PREMISE WIRING Hubbell 4-Socket IFP Faceplate - 4 x Socket(s) - 1-gang - Gray (IFP14GY)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 25A, 250V AC, Non-Indicating (NON-25)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- PANDUIT Harness Board Nail, 1.5", PK200 (HBN1.5-T)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Nat, PK100 (ABMT-A-C)
- PANDUIT Cable Tie, Mnt, Eh, 1/4screw, Wrnyl, PK25 (TMEH-S25-Q0)
- PANDUIT Cable Tie, Mount, Adh, 2x2", Wh, PK50 (ABM4H-A-L)
- PANDUIT Fxd dia. Clmp, .87" Bdl, #10 Scrw, Wh, PK100 (CCH87-S10-C)
- GARDNER BENDER Multi-Cable Staple, Snap Lock, PK100 (MCS-100W)
- Panduit Cable Supports