Shop All Cable Clamps & Clips
Panduit
Flat Cable Mount, #6 Screw (M3), 3.25" (
Mfr # FCM3.25-S6-T14
Zoro # G2770585
product price: $262.99
/pk 200, $1.31/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With Flat Cable
- Material Nylon 6.6
- Width 3.38 in
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FCM3.25-S6-T14
- Zoro # G2770585
- UPC # 7498359369
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 3.38 in |
Overall Length | 1 in |
Overall Width (mm) | 25.4 |
Overall Length (mm) | 85.9 |
Overall Width (In.) | 1 |
Overall Length (In.) | 3.38 |
Screw Size | #6 (M3) |
Details
Color | Gray |
For Use With | Flat Cable |
Material | Nylon 6.6 |
Application | Latching Flat Cable Mount For 3.2" (82mm) Cable Width |
Mount Method | Screw |
Product Type | Latching Flat Cable Mount |
Environment | Indoor |
Product Class | Wire Routing, Management & Protection |
Description
Flat Cable Mount, #6 Screw (M3), 3.25" (82.6mm) W Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MDD DC/DC-CONVERTOR SWITCH MODE, IN: 24VDC OUT: 5V/1, 5ADC (85657)
- EXTECH Temperature PID Cntrllr, 1/4 DIN, 4-20mA (96VFL13)
- RITTAL Interface Port, NOVAL Accessory, Brass (2482730)
- LOCTITE Loctite 442-1835936 638 Retaincompoundslip Fit Max. Strength 50 ml (442-1835936)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH50-S10-C)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- PANDUIT Clip-On Wire Marker, 3 (PCA11-3)
- PANDUIT Fxd dia. Clmp, .25" Bdl, #10 Screw, PK100 (CCH25-S10-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH31-S10-C)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK100 (MPMS25-C0)
- KMC Cable Clamp, 5/16" dia., 5/8" W, PK50 (CO0511Z1)
- Panduit Cable Clamps & Clips