Shop All Cable Clamps & Clips
Panduit
Flat Cable Mount, #6 Screw (M3), 1.20" (
Mfr # FCM1.2-S6-T14
Zoro # G2801349
product price: $203.99
/pk 200, $1.02/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With Flat Cable
- Material Nylon 6.6
- Width 1.37 in
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FCM1.2-S6-T14
- Zoro # G2801349
- UPC # 7498359010
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 1.37 in |
Overall Length | 1 in |
Overall Length (mm) | 34.8 |
Overall Length (In.) | 1.37 |
Overall Width (mm) | 25.4 |
Overall Width (In.) | 1 |
Screw Size | #6 (M3) |
Details
Color | Gray |
For Use With | Flat Cable |
Material | Nylon 6.6 |
Product Type | Latching Flat Cable Mount |
Environment | Indoor |
Mount Method | Screw |
Product Class | Wire Routing, Management & Protection |
Description
Flat Cable Mount, #6 Screw (M3), 1.20" (30.5mm) W Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #8, PK100 (PNF18-8R-C)
- INTERMATIC Photocontrol, Twist Lock, 208 to 277VAC (LC4523)
- ELECTRIDUCT Spiral Cable Wrap 1" x 50ft-Red (WL-SW-100-50-RD)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, GR, Plastic (30G209)
- PANDUIT Clip-On Wire Marker, 2 (PCA11-2)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS38-S8-C)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS12-P-C)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- PANDUIT Latching Wire Clip, Push Mount, 1" (25.4 (LWC100-H25-C14)
- DEL CITY DIV OF ACTUANT Del City 204809 Stainless Steel Loom Clamp, 1/2" Width, 3" Diameter, 10 per package (204809)
- Panduit Cable Clamps & Clips