Shop All Cable Clamps & Clips
Panduit
Flat Cable Mount, #6 Screw (M3), 1" (25.
Mfr # FCM1-S6-T14
Zoro # G2800317
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With Flat Cable
- Material Nylon 6.6
- Width 1.21 in
- Overall Length 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # FCM1-S6-T14
- Zoro # G2800317
- UPC # 7498359363
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 1.21 in |
Overall Length | 1 inch |
Screw Size | #6 (M3) |
Overall Length (In.) | 1.21 |
Overall Width (mm) | 25.4 |
Overall Width (In.) | 1 |
Overall Length (mm) | 30.7 |
Details
Color | Gray |
For Use With | Flat Cable |
Material | Nylon 6.6 |
Application | Latching Flat Cable Mount For 1" (25.4mm) Cable Width. |
Product Type | Latching Flat Cable Mount |
Environment | Indoor |
Mount Method | Screw |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Flat Cable Mount, #6 Screw (M3), 1" (25.4mm) W Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R IV (HBL8400I)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1 In Hub, Aluminum (ELBY-100A)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 187.4mm.5Ft (S0650.1-6.00-RS1-135-2v5)
- NVENT HOFFMAN ProLine S1 Cabinet (PS1C21710B)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- PANDUIT Wire Clip, 0.38" Bundle, Black, PK100 (ACC38-A-C20)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- PANDUIT Latching Wire Clip, Push Mount, 1" (25.4 (LWC100-H25-C14)
- NATIONAL HARDWARE Clamp Cable Zn Pltd 1/16In (N248-260)
- Panduit Cable Clamps & Clips