Shop All Cable Clamps & Clips
Panduit
Flat Cable Holder, Adh., 2" (50.8mm)W Ca
Mfr # FCH2-A-T14
Zoro # G2796500
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With Flat Cable
- Material Nylon 6.6
- Width 2.48 in
- Application Latching Flat Cable Holders for 2" (50.8mm) Cable Width.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # FCH2-A-T14
- Zoro # G2796500
- UPC # 7498372229
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 2.48 in |
Overall Length | 1.03 in |
Overall Length (mm) | 63 |
Overall Width (In.) | 1.03 |
Overall Length (In.) | 2.48 |
Overall Width (mm) | 26.2 |
Details
Color | Gray |
For Use With | Flat Cable |
Material | Nylon 6.6 |
Application | Latching Flat Cable Holders for 2" (50.8mm) Cable Width. |
Adhesive Material | Rubber |
Static Load Capacity (kg) | 0.486 |
Product Type | Latching Flat Cable Mount |
Static Load Capacity (lb) | 1.07 |
Environment | Indoor |
Mount Method | Rubber Adhesive Tape |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Flat Cable Holder, Adh., 2" (50.8mm)W Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 50 ft. L (2488SW8804)
- BURNDY Mechanical Conn, Lug, 250 kcmil to 6 AWG (KA29U)
- SQUARE D Ground Kit, Not Rated, 30/60A (GTK03)
- BLACK BOX Cat6 Shld Patch Cable 10 Feet 26 Awg (EVNSL0272BL-0010)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK1000 (CCS25-S10-M)
- QUICKCABLE Neoprene Cable Clamps 1 1/4", PK10 (504409-010)
- Panduit Cable Clamps & Clips