Shop All Cable Clamps & Clips
Panduit
Flat Cable Holder, Adh., 2" (50.8mm)W Ca
Mfr # FCH2-A-C14
Zoro # G2796598
product price: $171.99
/pk 100, $1.72/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- For Use With Flat Cable
- Material Nylon 6.6
- Width 1.03"
- Overall Length 1.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FCH2-A-C14
- Zoro # G2796598
- UPC # 7498372228
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 1.03" |
Overall Length | 1.03 in |
Depth | 2.48" |
Overall Length (mm) | 63 |
Overall Width (mm) | 26.2 |
Overall Length (In.) | 2.48 |
Overall Width (In.) | 1.03 |
Details
Color | Gray |
For Use With | Flat Cable |
Material | Nylon 6.6 |
Application | Latching Flat Cable Holders for 2" (50.8mm) Cable Width. |
Static Load Capacity (lb) | 1.281 |
Adhesive Material | Rubber |
Mount Method | Rubber Adhesive Tape |
Static Load Capacity (kg) | 0.58 |
Product Type | Flat Cable Mount |
Environment | Indoor |
Cable Manager Type | Cable Holder |
Additional Information | Adhesive Type: Rubber adhesive, Environment: Indoors, Screw Size: #6 (M3) |
Product Color | Gray |
Product Name | Adhesive Backed Latching Flat Cable Holder Adhesive |
Product Material | Nylon 6.6 |
Product Class | Wire Routing, Management & Protection |
Description
Flat Cable Holder, Adh., 2" (50.8mm)W Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18.5" L Extra Heavy Duty Cable Tie PK 100 (MRT4S-C4)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 1, Hinged (A16N126)
- DAYTON Control Transformer, 250 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ39)
- GOODMAN Pcbbf132S Printed Circuit Board (PCBBF132S)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM25-A-C)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- PANDUIT Cable Tie Mounting Pad, Masonry, Blk, PK100 (SGMPMS25-C0)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- PANDUIT Vertical Wire Saddle, .50" x 1.00" (12.7 (VWS50100-M)
- PANDUIT Clip-On Wire Marker, 2 (PCA11-2)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (CDV0409Z1)
- Panduit Cable Clamps & Clips