Shop All Wire Terminals
Panduit
Flanged Fork Terminal, nylon insulated,
Mfr # PN14-10FF-C
Zoro # G2861856
product price: $131.99
/pk 100, $1.32/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Nylon
- Stud Size #10
- Insulation Color Blue
- Terminal Type Flanged Fork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PN14-10FF-C
- Zoro # G2861856
- UPC # 7498380610
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.86 in |
Tongue Width - Wire Connector | 0.36 in |
Length | 0.9" |
Width | 0.4" |
Description
Flanged Fork Terminal, nylon insulated, 18 - 14 AWG, #10 stud size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, 2 In., Straight (3408)
- 3M 6" L, 9/64" W, natural Plastic Cable Tie, Package quantity: 1000 (CT6NT40-C)
- FLEX-STRUT U-Bolt Beam Clamp For FS-201 (FS-5708 E/G)
- MERSEN Finger Safe Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USFMCC)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (PV14-10F-C)
- PANDUIT Ring Term, 16, 14 Awg, PK25 (EV14-38RB-Q)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #6 Stud PK100, Seam: Grip Sleeved (PN14-6LF-C)
- PANDUIT Fork Term, Narr, Vyl, Insul, 12, PK25 (EV10-8FNB-Q)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50, Seam: Butted (PV10-8LF-L)
- PANDUIT 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK50 (PN10-8LF-L)
- ABB RC363, INS NYL RING TRM 12-10 No10 YELLOW, PK 500 (RC363)
- Panduit Wire Connectors & Disconnects