Shop All Cable Clamps & Clips
Panduit
Fixed Diameter Clamp, No.8, White, PK1000
Mfr # CCS38-S8-M
Zoro # G0763703
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.59"
- Color Natural
- Width 0.37"
- Material Nylon 6.6
- Height 0.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CCS38-S8-M
- Zoro # G0763703
- UPC # 7498360073
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.59" |
Width | 0.37" |
Height | 0.38" |
Overall Length | 0.59 in |
Overall Width (In.) | 0.37 |
Mounting Hole Diameter (mm) | 4.2 |
Overall Length (In.) | 0.83 |
Overall Length (mm) | 21.05 |
Overall Height (mm) | 12.1 |
Maximum Bundle Diameter (In.) | 0.38 |
Overall Width (mm) | 9.4 |
Maximum Bundle Diameter (mm) | 9.6 |
Overall Height (In.) | 0.48 |
Mounting Hole Diameter (In.) | 0.167 |
Description
Fixed Diameter Clamp,No.8,White,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN42424123PT)
- BRYANT Toggle Switche, Single Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4922I)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-275-Ex)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200 PG 120.00)
- PANDUIT Cable Clip, Side Entry, Natural, PK100 (ACC38-A-C)
- PANDUIT Flat Cable Mount, #6 Screw (M3), 1.20" ( (FCM1.2-S6-T14)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS38-S8-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM20-A-C)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH31-S10-C)
- QUICKCABLE Neoprene Cable Clamps 1/4", PK10 (504401-010)
- Panduit Cable Clamps & Clips