Shop All Cable Clamps & Clips
Panduit
Fixed Diameter Clamp, No.8, White, PK1000
Mfr # CCS31-S8-M
Zoro # G0763749
product price: $63.49
/pk 1000, $0.06/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.49"
- Color Natural
- Width 0.37"
- Height 0.31"
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCS31-S8-M
- Zoro # G0763749
- UPC # 7498360072
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.49" |
Width | 0.37" |
Height | 0.31" |
Overall Length | 0.49 in |
Overall Height (mm) | 10.5 |
Overall Width (In.) | 0.37 |
Maximum Bundle Diameter (In.) | 0.31 |
Mounting Hole Diameter (mm) | 4.2 |
Overall Length (In.) | 0.695 |
Overall Width (mm) | 9.4 |
Overall Length (mm) | 17.65 |
Overall Height (In.) | 0.41 |
Mounting Hole Diameter (In.) | 0.167 |
Maximum Bundle Diameter (mm) | 7.9 |
Description
Fixed Diameter Clamp,No.8,White,Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 8 AWG 1 Conductor Stranded Primary Wire 50 ft. RD (89-4000)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG2)
- QUICKCABLE Magnalug Dual Wire, 4/0, PK5 (6540-005F)
- NVENT HOFFMAN Ground Splitter, Ground Bar (ASG8)
- PANDUIT Clip-On Wire Marker, 4 (PCA23-4)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS25-P-C)
- PANDUIT Vertical Wire Saddle, .50" x 1.00" (12.7 (VWS50100-M)
- PANDUIT Wire Clip, .20" Bundle, Gray, PK100 (LC3-A-C8)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- ZORO SELECT Clamp, OD 1 In, 3/4 In W, Steel, Vinyl, PK25 (COV1713Z1)
- Panduit Cable Clamps & Clips