Shop All Cable Clamps & Clips
Panduit
Fixed Diameter Clamp, No.8, White, PK1000
Mfr # CCS12-S8-M
Zoro # G0763627
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.33"
- Color Natural
- Height 0.12"
- Width 0.37"
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CCS12-S8-M
- Zoro # G0763627
- UPC # 7498360069
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.33" |
Height | 0.12" |
Width | 0.37" |
Overall Length | 0.33 in |
Overall Height (In.) | 0.22 |
Maximum Bundle Diameter (mm) | 3 |
Overall Width (mm) | 9.4 |
Mounting Hole Diameter (mm) | 4.2 |
Maximum Bundle Diameter (In.) | 0.12 |
Overall Height (mm) | 5.7 |
Overall Length (mm) | 11.25 |
Overall Width (In.) | 0.37 |
Mounting Hole Diameter (In.) | 0.167 |
Overall Length (In.) | 0.44 |
Description
Fixed Diameter Clamp,No.8,White,Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Female Disconnect, 22-18 ga, .110, PK100 (160145-2100)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PIN5AC120)
- BURNDY Split-Bolt Connector, 6 str to 2 sol (KS22)
- FLEX-STRUT Channel Bracket, Flat Top, 14-1/2" (FS-5639-14.5 E/G)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH125-S10-C)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH31-S10-C)
- PANDUIT Clip-On Wire Marker, 0 (PCA11-0)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-5-8)
- Panduit Cable Clamps & Clips