Shop All Cable Clamps & Clips
Panduit
Fixed Diameter Clamp, No.8, Black, PK1000
Mfr # CCS31-S8-M0
Zoro # G0763721
product price: $76.85
/pk 1000, $0.08/ea
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.49"
- Color Black
- Width 0.37"
- Material Weather Resistant Nylon 6.6
- Height 0.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCS31-S8-M0
- Zoro # G0763721
- UPC # 7498359839
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.49" |
Width | 0.37" |
Height | 0.31" |
Overall Length | 0.49 in |
Overall Length (mm) | 17.65 |
Mounting Hole Diameter (mm) | 4.2 |
Overall Width (mm) | 9.4 |
Overall Height (In.) | 0.41 |
Overall Width (In.) | 0.37 |
Mounting Hole Diameter (In.) | 0.167 |
Overall Height (mm) | 10.5 |
Maximum Bundle Diameter (In.) | 0.31 |
Overall Length (In.) | 0.695 |
Maximum Bundle Diameter (mm) | 7.9 |
Description
Fixed Diameter Clamp,No.8,Black,Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2-1/2'' 45 Degree Insulated Steel Liquid Tight Connector (SL45250I)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V718)
- KEYENCE Adjsutable Sensor Swivel Mounting Bracket Kit (OP-87406)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/2" Inside Diameter - 4' Long Stick - Red (HS378-RD)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH112-S10-C)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- PANDUIT Custom Length Banding System, 250ft (MBH-TLR)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH50-S10-C)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- NVENT CADDY Cable Flange Clip, Spring Steel (SC4E)
- Panduit Cable Clamps & Clips