Shop All Cable Clamps & Clips
Panduit
Fixed Diameter Clamp, No.8, Black, PK1000
Mfr # CCS19-S8-M0
Zoro # G0763609
product price: $72.85
/pk 1000, $0.07/ea
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.43"
- Color Black
- Material Weather Resistant Nylon 6.6
- Width 0.37"
- Height 0.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCS19-S8-M0
- Zoro # G0763609
- UPC # 7498359836
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.43" |
Width | 0.37" |
Height | 0.19" |
Overall Length | 0.43 in |
Overall Length (mm) | 14.6 |
Overall Height (In.) | 0.29 |
Overall Height (mm) | 7.4 |
Maximum Bundle Diameter (In.) | 0.19 |
Mounting Hole Diameter (mm) | 4.2 |
Overall Width (In.) | 0.37 |
Mounting Hole Diameter (In.) | 0.167 |
Maximum Bundle Diameter (mm) | 4.8 |
Overall Width (mm) | 9.4 |
Overall Length (In.) | 0.575 |
Description
Fixed Diameter Clamp,No.8,Black,Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8" L Miniature Cable Tie NAT PK 1000 (PLT2M-M)
- SOLAHD Surge Protector, 3 Phase, 480V, 3 Poles, 3, 100kA (STV100K48D)
- ZORO SELECT Terminal Strip, 20A, 8 Pole, 300VAC (6ZEH2)
- PARTNERS BRAND Cable Ties, 80#, 14", Natural, 100/Case (CT1480)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- PANDUIT Mounting Hardware Kit, Stainless Steel, (HDW1/4-A-KT)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- PANDUIT Latching Wire Clip, Adh., .50" (12.7mm) Bundle, NAT, LWC50-A-L, PK 50 (LWC50-A-L)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH31-S10-C)
- ZORO SELECT Half Clamp, Cushioned, Dia 5/8 In, PK50 (CHV1109Z1)
- Panduit Cable Clamps & Clips