Shop All Cable Clamps & Clips
Panduit
Fixed Diameter Clamp, No.8, Black, PK1000
Mfr # CCS12-S8-M0
Zoro # G0763651
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.33"
- Color Black
- Height 0.12"
- Width 0.37"
- Material Weather Resistant Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CCS12-S8-M0
- Zoro # G0763651
- UPC # 7498359835
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.33" |
Height | 0.12" |
Width | 0.37" |
Overall Length | 0.33 in |
Overall Width (In.) | 0.37 |
Overall Length (In.) | 0.44 |
Maximum Bundle Diameter (mm) | 3 |
Overall Width (mm) | 9.4 |
Maximum Bundle Diameter (In.) | 0.12 |
Overall Height (In.) | 0.22 |
Mounting Hole Diameter (mm) | 4.2 |
Overall Length (mm) | 11.25 |
Overall Height (mm) | 5.7 |
Mounting Hole Diameter (In.) | 0.167 |
Description
Fixed Diameter Clamp,No.8,Black,Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 360 ELECTRICAL Pwr Strp 360Pro 8Ft 6Out (36003)
- EATON Manual Mtr Protctr Trip Unit, 65A, Frame B (XTPEXT065D)
- SUPERIOR ELECTRIC Butt Splice Wire Connector - Medium / 16-14 AWG, PK 25 (BC3)
- ABB Bullet Connector, 1-1/4 In., Thermoplastic (LT125P)
- PANDUIT Clip-On Wire Marker, 4 (PCA23-4)
- PANDUIT Wire Clip, .20" Bundle, Gray, PK100 (LC3-A-C8)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR2633-X)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- PANDUIT Clip-On Wire Marker, 7 (PCA11-7)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-5-8-S)
- Panduit Cable Clamps & Clips