Shop All Cable Clamps & Clips
Panduit
Fixed Diameter Clamp, No.8, Black, PK100
Mfr # CCS50-S8-C0
Zoro # G0763898
product price: $14.15
/pk 100, $0.14/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.60"
- Color Black
- Width 0.37"
- Material Weather Resistant Nylon 6.6
- Height 0.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCS50-S8-C0
- Zoro # G0763898
- UPC # 7498354937
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.60" |
Width | 0.37" |
Height | 0.50" |
Overall Length | 0.6 in |
Mounting Hole Diameter (In.) | 0.167 |
Mounting Hole Diameter (mm) | 4.2 |
Overall Length (In.) | 0.9 |
Overall Height (mm) | 15.3 |
Maximum Bundle Diameter (In.) | 0.5 |
Overall Width (mm) | 9.4 |
Maximum Bundle Diameter (mm) | 12.7 |
Overall Length (mm) | 22.85 |
Overall Width (In.) | 0.37 |
Overall Height (In.) | 0.6 |
Description
Fixed Diameter Clamp,No.8,Black,Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 4P, 4W (API-3044)
- CALCONDUIT Nipple, 1/2 in. x 6 in., GRC (876610)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG7, Straight, Black (SECP7BA)
- OMRON Proximity Sensor, Capacitive, 30mm, NO (E2K-X15MY1)
- PANDUIT Custom Length Banding System, 250ft (MBH-TLR)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH125-S10-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH75-S10-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- PANDUIT Cable Clip, Side Entry, Natural, PK100 (ACC38-A-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCH38-S10-C)
- ABB Thomas & Betts CARSCE977GC 1.25 in. Resi-Gard Cable Clips & Clamps; Orange (CARSCE977GC)
- Panduit Cable Clamps & Clips