Shop All Cable Clamps & Clips
Panduit
Fixed Diameter Clamp, No.8, Black, PK100
Mfr # CCS38-S8-C0
Zoro # G0763782
product price: $11.69
/pk 100, $0.12/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.59"
- Color Black
- Height 0.38"
- Material Weather Resistant Nylon 6.6
- Width 0.37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCS38-S8-C0
- Zoro # G0763782
- UPC # 7498354915
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.59" |
Height | 0.38" |
Width | 0.37" |
Overall Length | 0.59 in |
Mounting Hole Diameter (mm) | 4.2 |
Overall Length (In.) | 0.83 |
Overall Height (In.) | 0.48 |
Overall Length (mm) | 21.05 |
Maximum Bundle Diameter (In.) | 0.38 |
Mounting Hole Diameter (In.) | 0.167 |
Overall Height (mm) | 12.1 |
Maximum Bundle Diameter (mm) | 9.6 |
Overall Width (mm) | 9.4 |
Overall Width (In.) | 0.37 |
Description
Fixed Diameter Clamp,No.8,Black,Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 4 D (G1X4LG6)
- SCHNEIDER ELECTRIC Contactor Coil 110V Ac Iec (LXD1F7)
- DAYTON Ovrload Rely, 63 to 80A, Class 10, Bimetllc (6ECA2)
- PANDUIT Copper Compression Lug, 1 Hole, Flex, 3/0 AWG, Narrow, LCAXN3/0-14-X (LCAXN3/0-14-X)
- PANDUIT Latching Wire Clip, Push Mount, 1" (25.4 (LWC100-H25-C14)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH50-S10-C)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS19-S8-C)
- PANDUIT Fixed Diameter Clamp, No.8, Black, PK100 (CCS50-S8-C0)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- Panduit Cable Clamps & Clips