Shop All Cable Clamps & Clips
Panduit
Fixed Diameter Clamp, No.8, Black, PK100
Mfr # CCS31-S8-C0
Zoro # G0763767
product price: $11.59
/pk 100, $0.12/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.49"
- Color Black
- Width 0.37"
- Height 0.31"
- Material Weather Resistant Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCS31-S8-C0
- Zoro # G0763767
- UPC # 7498354914
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.49" |
Width | 0.37" |
Height | 0.31" |
Overall Length | 0.49 in |
Overall Height (In.) | 0.41 |
Maximum Bundle Diameter (In.) | 0.31 |
Mounting Hole Diameter (mm) | 4.2 |
Overall Width (mm) | 9.4 |
Maximum Bundle Diameter (mm) | 7.9 |
Mounting Hole Diameter (In.) | 0.167 |
Overall Width (In.) | 0.37 |
Overall Height (mm) | 10.5 |
Overall Length (In.) | 0.695 |
Overall Length (mm) | 17.65 |
Description
Fixed Diameter Clamp,No.8,Black,Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYBERPOWER 15A Pdu Rm 1U 1800J Surge (CPS1215RMS)
- OMRON Count Totalizer (H7EC-NFV-B)
- GENERAC Extreme Cold Weather Kit for 150-Kw Standby Generator (5667)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHTLWW)
- PANDUIT Wire Clip, .20" Bundle, Gray, PK100 (LC3-A-C8)
- PANDUIT Fxd dia. Clmp, .25" Bdl, #10 Screw, PK100 (CCH25-S10-C)
- PANDUIT Clip-On Wire Marker, 4 (PCA23-4)
- PANDUIT Clip-On Wire Marker, 7 (PCA11-7)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- PANDUIT Clamp Tie, 15.0L (381mm), #10 (M5) Screw (PLC4S-S10-C0)
- ZORO SELECT Clamp, OD 3/4 In, 1/2 In W, Cushion, PK50 (COL1209Z1)
- Panduit Cable Clamps & Clips