Shop All Cable Clamps & Clips
Panduit
Fixed Diameter Clamp, No.8, Black, PK100
Mfr # CCS19-S8-C0
Zoro # G0763618
product price: $10.59
/pk 100, $0.11/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.43"
- Color Black
- Material Weather Resistant Nylon 6.6
- Height 0.19"
- Width 0.37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCS19-S8-C0
- Zoro # G0763618
- UPC # 7498354892
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.43" |
Height | 0.19" |
Width | 0.37" |
Overall Length | 0.43 in |
Maximum Bundle Diameter (mm) | 4.8 |
Overall Width (In.) | 0.37 |
Maximum Bundle Diameter (In.) | 0.19 |
Overall Width (mm) | 9.4 |
Overall Length (In.) | 0.78 |
Mounting Hole Diameter (In.) | 0.167 |
Overall Length (mm) | 19.8 |
Mounting Hole Diameter (mm) | 4.2 |
Overall Height (In.) | 0.29 |
Overall Height (mm) | 7.4 |
Description
Fixed Diameter Clamp,No.8,Black,Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 16-14 AWG Nylon Ring Terminal 1/4" Stud PK100, Insulation Color: Blue (PNF14-14R-C)
- ERICSON Connector Nema L16-20, Perma-Link Indust (2424-C)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Round Receptacle (3460359)
- FLUKE NETWORKS Impact Tool, D814, with 66/110 Blade (10055501)
- PANDUIT Mounting Hardware Kit, Stainless Steel, (HDW1/4-A-KT)
- PANDUIT Clip-On Wire Marker, 4 (PCA23-4)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- PANDUIT Clip-On Wire Marker, 0 (PCA11-0)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH112-S10-C)
- PANDUIT Cable Clip, Side Entry, Natural, PK100 (ACC38-A-C)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1/4 In, Pk25 (COL0409SS)
- Panduit Cable Clamps & Clips