Shop All Cable Clamps & Clips
Panduit
Fixed Diameter Clamp, No.10, White, PK1000
Mfr # CCH62-S10-M
Zoro # G0763502
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.65"
- Color Natural
- Height 0.62"
- Material Nylon 6.6
- Width 0.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CCH62-S10-M
- Zoro # G0763502
- UPC # 7498360058
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.65" |
Height | 0.62" |
Width | 0.50" |
Overall Length | 0.65 in |
Maximum Bundle Diameter (In.) | 0.62 |
Mounting Hole Diameter (mm) | 5.1 |
Overall Height (In.) | 0.72 |
Mounting Hole Diameter (In.) | 0.203 |
Overall Length (mm) | 25.65 |
Overall Width (mm) | 12.7 |
Overall Height (mm) | 18.3 |
Overall Width (In.) | 0.5 |
Maximum Bundle Diameter (mm) | 15.7 |
Overall Length (In.) | 1.01 |
Description
Fixed Diameter Clamp,No.10,White,Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-750-SP3)
- IFM Rectngulr Proximity Sensr, Capacitv, NO/NC (KQ6001)
- SQUARE D NEMA Contactor and NEMA Motor Starter, Type S, nonreversing, enclosure, NEMA Size 00, 0, 1, 8903SM lighting, NEMA 3R (9991SCH2)
- NVENT HOFFMAN Louver Plate Kits, 5.62x5.50, SS Type 316 (AVK44SS6)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK1000 (CCS25-S10-M)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM40-A-L)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH31-S10-C)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS19-S8-C)
- KABLE KONTROL Stainless Steel Cable Clamps - 1" Dia - Rubber Insulated - 100 Pcs (CC-5025-C)
- Panduit Cable Clamps & Clips