Shop All Cable Clamps & Clips
Panduit
Fixed Diameter Clamp, No.10, White, PK1000
Mfr # CCH56-S10-M
Zoro # G0763563
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.61"
- Color Natural
- Height 0.56"
- Material Nylon 6.6
- Width 0.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CCH56-S10-M
- Zoro # G0763563
- UPC # 7498360057
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.61" |
Height | 0.56" |
Width | 0.50" |
Overall Length | 0.61 in |
Overall Length (In.) | 0.94 |
Maximum Bundle Diameter (mm) | 14.2 |
Mounting Hole Diameter (mm) | 5.1 |
Overall Height (In.) | 0.66 |
Overall Width (mm) | 12.7 |
Maximum Bundle Diameter (In.) | 0.56 |
Overall Width (In.) | 0.5 |
Overall Height (mm) | 16.8 |
Overall Length (mm) | 23.9 |
Mounting Hole Diameter (In.) | 0.203 |
Description
Fixed Diameter Clamp,No.10,White,Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL1200P6KU)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 65 A (LC2D65AG7)
- BUSSMANN 30A Fusetron FRS-R Cartridge Time Delay Cartridge Fuse (FRS-R-30)
- AC WORKS 1.5FT L5-30P 30A 3-Prong Locking Plug to 4 Home Outlets with 20A Breakers (L530CBF520)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH44-S10-C)
- PANDUIT Fixed Diameter Clamp, No.8, Black, PK100 (CCS50-S8-C0)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- KMC Cable Clamp, 2" dia., 1" W, PK10 (COV3317Z1)
- Panduit Cable Clamps & Clips