Shop All Cable Clamps & Clips
Panduit
Fixed Diameter Clamp, No.10, White, PK1000
Mfr # CCH50-S10-M
Zoro # G0763590
product price: $100.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Width 0.50"
- Material Nylon 6.6
- Height 0.5 in
- Mounting Hole Diameter (In.) 0.203
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCH50-S10-M
- Zoro # G0763590
- UPC # 7498360056
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 0.50" |
Height | 0.5 in |
Mounting Hole Diameter (In.) | 0.203 |
Maximum Bundle Diameter (mm) | 12.7 |
Mounting Hole Diameter (mm) | 5.1 |
Overall Height (In.) | 0.6 |
Maximum Bundle Diameter (In.) | 0.5 |
Overall Width (In.) | 0.5 |
Overall Height (mm) | 15.3 |
Overall Width (mm) | 12.7 |
Overall Length (mm) | 22.65 |
Overall Length (In.) | 0.89 |
Overall Length | 0.59 in |
Description
Fixed Diameter Clamp,No.10,White,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XB5, antimicrobial, plastic, green, 30mm, universal LED, plain lens (ZB5FV033)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- FLUKE NETWORKS Test Set, TS30 w/ ABN, Waterproof (30800009)
- AIPHONE 22 AWG 2 Conductor Shielded Wire 500 ft. (82220250C)
- PANDUIT Vertical Wire Saddle, .50" x 1.00" (12.7 (VWS50100-M)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCH38-S10-C)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- PANDUIT Wire Clip, .20" Bundle, Gray, PK100 (LC3-A-C8)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- DARE PRODUCTS Electric-Powered Rope Clamp Silver (3098-2)
- Panduit Cable Clamps & Clips