Shop All Cable Clamps & Clips
Panduit
Fixed Diameter Clamp, No.10, White, PK1000
Mfr # CCH19-S10-M
Zoro # G0763310
product price: $82.85
/pk 1000, $0.08/ea
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.42"
- Color Natural
- Width 0.50"
- Material Nylon 6.6
- Height 0.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCH19-S10-M
- Zoro # G0763310
- UPC # 7498360051
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.42" |
Width | 0.50" |
Height | 0.19" |
Overall Length | 0.42 in |
Overall Width (mm) | 12.7 |
Overall Height (mm) | 7.4 |
Overall Width (In.) | 0.5 |
Mounting Hole Diameter (mm) | 5.1 |
Overall Height (In.) | 0.29 |
Overall Length (mm) | 14.4 |
Maximum Bundle Diameter (mm) | 4.8 |
Mounting Hole Diameter (In.) | 0.203 |
Overall Length (In.) | 0.565 |
Maximum Bundle Diameter (In.) | 0.19 |
Description
Fixed Diameter Clamp,No.10,White,Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Sloped Enclosure, 16 in H, 36 in W, 11 in D, NEMA 12; 13, Screw On (WC16C36)
- STA-KON 12-10 AWG Non-Insulated Locking Fork Terminal #8 Stud PK50 (C10-8FL)
- DEFENDER CABLE 12/3 Gauge, 3 ft, SJW, 20 AMP GFCI w Lighted Ends Contractor Grade, UL and ETL Listed (DCG-340-32)
- PANDUIT 22-18 AWG Nylon Fork Terminal #8 Stud PK100 (PN18-8F-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK1000 (CCS25-S10-M)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- PANDUIT Latching Wire Clip, Push Mount, 1" (25.4 (LWC100-H25-C14)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS12-P-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCH38-S10-C)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- Panduit Cable Clamps & Clips