Shop All Cable Clamps & Clips
Panduit
Fixed Diameter Clamp, No.10, White, PK100
Mfr # CCS25-S10-C
Zoro # G0763697
product price: $10.49
/pk 100, $0.10/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Width 0.37"
- Material Nylon 6.6
- Application For securing wires and cables via fixed diameter clamping
- Overall Height (In.) 0.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCS25-S10-C
- Zoro # G0763697
- UPC # 7498336257
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 0.37" |
Overall Height (In.) | 0.35 |
Overall Width (In.) | 0.37 |
Mounting Hole Diameter (In.) | 0.203 |
Maximum Bundle Diameter (mm) | 6.4 |
Overall Width (mm) | 9.4 |
Overall Length (mm) | 14.85 |
Maximum Bundle Diameter (In.) | 0.25 |
Overall Height (mm) | 8.9 |
Overall Length (In.) | 0.585 |
Mounting Hole Diameter (mm) | 5.1 |
Overall Length | 0.41 in |
Description
Fixed Diameter Clamp,No.10,White,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 7A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-7)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T174)
- MIDWEST FASTENER Single Pole, Single Throw Knife Switch 2PK (72581)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 20 AWG, 100 ft, White, PVC Insulation (C2040A.12.02)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS19-S8-C)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM40-A-L)
- PANDUIT Mounting Hardware Kit, Stainless Steel, (HDW1/4-A-KT)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS25-P-C)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- GAMPAK Sigma Engineered Solutions ProConnex NM/SE Clamp Cable Connector (49660)
- Panduit Cable Clamps & Clips