Shop All Cable Clamps & Clips
Panduit
Fixed Diameter Clamp, No.10, White, PK100
Mfr # CCH62-S10-C
Zoro # G0763572
product price: $21.69
/pk 100, $0.22/ea
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Height 0.62 in
- Width 0.50"
- Material Nylon 6.6
- Environment Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCH62-S10-C
- Zoro # G0763572
- UPC # 7498360013
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Height | 0.62 in |
Width | 0.50" |
Overall Height (In.) | 0.72 |
Overall Height (mm) | 18.3 |
Mounting Hole Diameter (mm) | 5.1 |
Overall Length (mm) | 25.65 |
Maximum Bundle Diameter (In.) | 0.62 |
Overall Width (In.) | 0.5 |
Overall Length (In.) | 1.01 |
Maximum Bundle Diameter (mm) | 15.7 |
Overall Width (mm) | 12.7 |
Mounting Hole Diameter (In.) | 0.203 |
Overall Length | 0.65 in |
Description
Fixed Diameter Clamp,No.10,White,Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3626)
- SQUARE D Control Transformer, 1500 VA, Not Rated, 115 °C (9070T1500D31)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J62X)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HNF363R)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- PANDUIT Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK (CCPL1H3238-X)
- PANDUIT Cable Clip, Side Entry, Natural, PK100 (ACC38-A-C)
- PANDUIT Wire Clip, 0.38" Bundle, Black, PK100 (ACC38-A-C20)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS25-P-C)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC50D0375B)
- Panduit Cable Clamps & Clips