Shop All Cable Clamps & Clips
Panduit
Fixed Diameter Clamp, No.10, White, PK100
Mfr # CCH31-S10-C
Zoro # G0763487
product price: $15.39
/pk 100, $0.15/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 0.31 in
- Width 0.50"
- Material Nylon 6.6
- Mounting Hole Diameter (In.) 0.203
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCH31-S10-C
- Zoro # G0763487
- UPC # 7498360008
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Height | 0.31 in |
Width | 0.50" |
Mounting Hole Diameter (In.) | 0.203 |
Overall Length (In.) | 0.705 |
Overall Length (mm) | 17.95 |
Overall Height (mm) | 10.5 |
Overall Height (In.) | 0.41 |
Maximum Bundle Diameter (mm) | 7.9 |
Overall Width (mm) | 12.7 |
Overall Width (In.) | 0.5 |
Mounting Hole Diameter (mm) | 5.1 |
Maximum Bundle Diameter (In.) | 0.31 |
Overall Length | 0.5 in |
Description
Fixed Diameter Clamp,No.10,White,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Wire, Thermocouple Lead (TCWR-1006)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CO16V24)
- SCHNEIDER ELECTRIC Solid State Relay, 18 to 36VAC, 25A (SSP3A225B7)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 2 to 1-1/2 (ES200150)
- PANDUIT Latching Wire Clip, Adh., .50" (12.7mm) Bundle, NAT, LWC50-A-L, PK 50 (LWC50-A-L)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH50-S10-C)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM25-A-C)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH44-S10-C)
- ZORO SELECT Clamp, OD 7/8 In, 1/2 In W, Vinyl, PK50 (COV1509Z1)
- Panduit Cable Clamps & Clips