Shop All Cable Clamps & Clips
Panduit
Fixed Diameter Clamp, No.10, White, PK100
Mfr # CCH19-S10-C
Zoro # G0763338
product price: $12.99
/pk 100, $0.13/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Cable Clamp
- Mounting Method #10 (M5) Screw
- Mounting Hole Dia. 0.2
- Color Natural
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCH19-S10-C
- Zoro # G0763338
- UPC # 7498360006
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Mounting Hole Dia. | 0.2 |
Width | 0.5 in |
Height | 0.19 in |
Overall Height | 0.19 |
Overall Length | 0.42 in |
Overall Width | 0.5 |
Maximum Bundle Diameter (In.) | 0.19 |
Mounting Hole Diameter (In.) | 0.203 |
Overall Width (In.) | 0.5 |
Mounting Hole Diameter (mm) | 5.1 |
Overall Height (mm) | 7.4 |
Maximum Bundle Diameter (mm) | 4.8 |
Overall Length (In.) | 0.565 |
Overall Width (mm) | 12.7 |
Overall Length (mm) | 14.4 |
Overall Height (In.) | 0.29 |
Description
Fixed Diameter Clamp,No.10,White,Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manstarter Short Cir Contact 575Vac 1 (GVAM11)
- BRYANT Wallplates and Boxes, Weatherproof Covers, 1- Gang, 1) 1.62" Opening, Standard Size, Cast Aluminum (7420B)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 1.38 to 3.38 In (7D)
- NVENT CADDY J-Hook, Screw On 1/8-1/2 In Flange (CAT12BC)
- PANDUIT Clamp Tie, 15.0L (381mm), #10 (M5) Screw (PLC4S-S10-C0)
- PANDUIT Vertical Wire Saddle, .50" x 1.00" (12.7 (VWS50100-M)
- PANDUIT Clip-On Wire Marker, 7 (PCA11-7)
- PANDUIT Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100 (CCS12-S8-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- COXREELS 7199 - Cable Clamp #7 0.44" ID (7199)
- Panduit Cable Clamps & Clips