Shop All Cable Clamps & Clips
Panduit
Fixed Diameter Clamp, No.10, White, PK100
Mfr # CCH150-S10-C
Zoro # G0763380
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Width 0.50"
- Height 1.5 in
- Overall Length (mm) 50.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CCH150-S10-C
- Zoro # G0763380
- UPC # 7498360068
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 0.50" |
Height | 1.5 in |
Overall Length (mm) | 50.55 |
Overall Width (mm) | 12.7 |
Overall Length (In.) | 1.99 |
Mounting Hole Diameter (mm) | 5.1 |
Maximum Bundle Diameter (mm) | 38.1 |
Mounting Hole Diameter (In.) | 0.203 |
Maximum Bundle Diameter (In.) | 1.5 |
Overall Height (In.) | 1.6 |
Overall Width (In.) | 0.5 |
Overall Height (mm) | 40.7 |
Overall Length | 1.19 in |
Description
Fixed Diameter Clamp,No.10,White,Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Conduit Hub, Die Cast Zinc, 2 1/2" NPT (WH-7)
- CAROL 20 AWG 20 Conductor Stranded Multi-Conductor Cable GY (C0787A)
- CARLON Conduit Elbow, 90 deg Angle, 2 in, PVC, Gray (UA9FJ-UPC)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 50A, 250V AC, Non-Indicating (FRN-R-50)
- PANDUIT Wire Clip, 0.38" Bundle, Black, PK100 (ACC38-A-C20)
- PANDUIT Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100 (CCS12-S8-C)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- PANDUIT Cable Clip, Side Entry, Natural, PK100 (ACC38-A-C)
- PANDUIT Mounting Hardware Kit, Stainless Steel, (HDW1/4-A-KT)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- Panduit Cable Clamps & Clips