Shop All Cable Clamps & Clips
Panduit
Fixed Diameter Clamp, No.10, White, PK100
Mfr # CCH12-S10-C
Zoro # G0763292
product price: $13.99
/pk 100, $0.14/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 0.12 in
- Material Nylon 6.6
- Width 0.50"
- Maximum Bundle Diameter (In.) 0.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCH12-S10-C
- Zoro # G0763292
- UPC # 7498360005
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Height | 0.12 in |
Width | 0.50" |
Maximum Bundle Diameter (In.) | 0.12 |
Overall Height (In.) | 0.22 |
Overall Height (mm) | 5.7 |
Mounting Hole Diameter (In.) | 0.203 |
Maximum Bundle Diameter (mm) | 3 |
Overall Length (In.) | 1.735 |
Overall Width (mm) | 12.7 |
Overall Width (In.) | 0.5 |
Overall Length (mm) | 11.95 |
Mounting Hole Diameter (mm) | 5.1 |
Overall Length | 0.36 in |
Description
Fixed Diameter Clamp,No.10,White,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18-14 AWG Nylon Ring Terminal #8 Stud PK1000 (PN14-8R-M)
- CALBRITE Box Connector, 2in., 1-39/64in.L, 316 SS (S62000CH00)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.34 In. Arm L (ZCY17)
- BISSELL HOMECARE Electrical Box Cover, Square, Single Toggle & GFCI (HO601633)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR2633-X)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH50-S10-C)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- PANDUIT Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100 (CCS12-S8-C)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- KMC Cable Clamp, 9/16" dia., 1" W, PK10 (COV1017Z1)
- Panduit Cable Clamps & Clips