Shop All Cable Clamps & Clips
Panduit
Fixed Diameter Clamp, No.10, White, PK100
Mfr # CCH100-S10-C
Zoro # G0763329
product price: $30.15
/pk 100, $0.30/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Width 0.5 in
- Mounting Hole Diameter (In.) 0.203
- Overall Height (mm) 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCH100-S10-C
- Zoro # G0763329
- UPC # 7498360018
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 0.5 in |
Mounting Hole Diameter (In.) | 0.203 |
Overall Height (mm) | 28 |
Overall Length (In.) | 1.45 |
Overall Height (In.) | 1.1 |
Maximum Bundle Diameter (In.) | 1 |
Overall Length (mm) | 37.1 |
Mounting Hole Diameter (mm) | 5.1 |
Overall Width (mm) | 12.7 |
Overall Width (In.) | 0.5 |
Maximum Bundle Diameter (mm) | 25.4 |
Overall Length | 0.9 in |
Description
Fixed Diameter Clamp,No.10,White,Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISKA Cable Gland Nickel Plated Brass Metric M20x1.5 6-13mm (10065002)
- LEGRAND Mounting Strap, Ivory, Steel, Straps (V704)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 150A, 600V AC, Non-Indicating (FRS-R-150)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (20489112)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- PANDUIT Wire Clip, .20" Bundle, Gray, PK100 (LC3-A-C8)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- PANDUIT Clip-On Wire Marker, 4 (PCA23-4)
- PANDUIT Wire Clip, 0.38" Bundle, Black, PK100 (ACC38-A-C20)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH31-S10-C)
- KABLE KONTROL Stainless Steel Cable Clamps - 1" Dia - Rubber Insulated - 100 Pcs (CC-5025-C)
- Panduit Cable Clamps & Clips