Shop All Cable Clamps & Clips
Panduit
Fixed Diameter Clamp, No.10, Black, PK1000
Mfr # CCH25-S10-M0
Zoro # G0763417
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.46"
- Color Black
- Material Weather Resistant Nylon 6.6
- Height 0.25"
- Width 0.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CCH25-S10-M0
- Zoro # G0763417
- UPC # 7498359845
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.46" |
Height | 0.25" |
Width | 0.50" |
Overall Length | 0.46 in |
Mounting Hole Diameter (mm) | 5.1 |
Mounting Hole Diameter (In.) | 0.203 |
Overall Length (In.) | 0.635 |
Overall Length (mm) | 16.15 |
Maximum Bundle Diameter (In.) | 0.25 |
Overall Width (In.) | 0.5 |
Overall Height (mm) | 8.9 |
Maximum Bundle Diameter (mm) | 6.4 |
Overall Width (mm) | 12.7 |
Overall Height (In.) | 0.35 |
Description
Fixed Diameter Clamp,No.10,Black,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Padlock Hasp Kit, Steel (APLK3R)
- EATON Ill V-pos Mtn Sel Swtch Lever Style Sil (M22-WLKV-B)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TA1S8-C)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 50 A, Reversing: No (XTCE050D00TD)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR2633-X)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- PANDUIT Cable Tie Mounting Pad, Masonry, Blk, PK100 (SGMPMS25-C0)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK1000 (CCS25-S10-M)
- PANDUIT Clip-On Wire Marker, 0 (PCA11-0)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- MIDWEST FASTENER 3/4" x 3/4" x 1/2" Plastic Wire Clips 10PK (33406)
- Panduit Cable Clamps & Clips