Shop All Cable Clamps & Clips
Panduit
Fixed Diameter Clamp, No.10, Black, PK1000
Mfr # CCH19-S10-M0
Zoro # G0763450
product price: $95.29
/pk 1000, $0.10/ea
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.42"
- Color Black
- Height 0.19"
- Width 0.50"
- Material Weather Resistant Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCH19-S10-M0
- Zoro # G0763450
- UPC # 7498359844
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.42" |
Height | 0.19" |
Width | 0.50" |
Overall Length | 0.42 in |
Overall Width (In.) | 0.5 |
Mounting Hole Diameter (mm) | 5.1 |
Maximum Bundle Diameter (In.) | 0.19 |
Maximum Bundle Diameter (mm) | 4.8 |
Overall Height (In.) | 0.29 |
Overall Width (mm) | 12.7 |
Overall Height (mm) | 7.4 |
Mounting Hole Diameter (In.) | 0.203 |
Overall Length (mm) | 14.4 |
Overall Length (In.) | 0.565 |
Description
Fixed Diameter Clamp,No.10,Black,Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (201LS10)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0403" Dia, UL1007, 300 Volts (18UL1007STRKIT10COLOR100)
- ALLEN BRADLEY Input Module 1769IQ16 (1769-IQ16)
- QUICKCABLE EPDM SS Cable Clamp, 3/8", PK100 (504422-100)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH112-S10-C)
- PANDUIT Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100 (CCS12-S8-C)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS12-P-C)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- PANDUIT Vertical Wire Saddle, .50" x 1.00" (12.7 (VWS50100-M)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 1/2" x 100pcs- White (CT-NCC-050-100-WT)
- Panduit Cable Clamps & Clips