Shop All Cable Clamps & Clips
Panduit
Fixed Diameter Clamp, No.10, Black, PK100
Mfr # CCH75-S10-C0
Zoro # G0763548
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.78"
- Color Black
- Width 0.50"
- Height 0.75"
- Material Weather Resistant Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CCH75-S10-C0
- Zoro # G0763548
- UPC # 7498355514
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.78" |
Width | 0.50" |
Height | 0.75" |
Overall Length | 0.78 in |
Overall Height (In.) | 0.85 |
Overall Width (In.) | 0.5 |
Overall Width (mm) | 12.7 |
Overall Length (In.) | 1.205 |
Maximum Bundle Diameter (In.) | 0.75 |
Mounting Hole Diameter (mm) | 5.1 |
Mounting Hole Diameter (In.) | 0.203 |
Overall Height (mm) | 21.7 |
Maximum Bundle Diameter (mm) | 19 |
Overall Length (mm) | 30.65 |
Description
Fixed Diameter Clamp,No.10,Black,Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, GHB Series 60A, 3 Pole, 277/480V AC (GHB3060)
- ABB One Hole Lug Compression Connector, 6 AWG (60107)
- LINEMASTER Gate With Cover, Weight (534-U25)
- GROTE Switch, Toggle 20 Amp, ON/OFF/ON, DPDT (82-2224)
- PANDUIT Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100 (CCS12-S8-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH31-S10-C)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK100 (MPMS25-C0)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM40-A-L)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- KMC Cable Clamp, 1-1/2" dia., 1" W, PK10 (COV2517Z1)
- Panduit Cable Clamps & Clips