Shop All Cable Clamps & Clips
Panduit
Fixed Diameter Clamp, No.10, Black, PK100
Mfr # CCH50-S10-C0
Zoro # G0763478
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.59"
- Color Black
- Width 0.50"
- Height 0.50"
- Material Weather Resistant Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CCH50-S10-C0
- Zoro # G0763478
- UPC # 7498356568
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.59" |
Width | 0.50" |
Height | 0.50" |
Overall Length | 0.59 in |
Overall Width (mm) | 12.7 |
Overall Height (mm) | 15.3 |
Maximum Bundle Diameter (In.) | 0.5 |
Overall Width (In.) | 0.5 |
Overall Length (mm) | 22.65 |
Maximum Bundle Diameter (mm) | 12.7 |
Mounting Hole Diameter (mm) | 5.1 |
Overall Height (In.) | 0.6 |
Overall Length (In.) | 0.89 |
Mounting Hole Diameter (In.) | 0.203 |
Description
Fixed Diameter Clamp,No.10,Black,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Wall/Corner Dt 1200 Sq Ft (OAWC-DT-120W)
- AAON SWITCH PRESS HI 500PSI MR (R66240)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 12 A (LC2K1201F7)
- PANDUIT Cable Clip, Side Entry, Natural, PK100 (ACC38-A-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM20-A-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK1000 (CCS25-S10-M)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- PANDUIT Clip-On Wire Marker, 2 (PCA11-2)
- PANDUIT Clip-On Wire Marker, 3 (PCA11-3)
- Panduit Cable Clamps & Clips