Shop All Cable Clamps & Clips
Panduit
Fixed Diameter Clamp, No.10, Black, PK100
Mfr # CCH38-S10-C0
Zoro # G0763469
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.53"
- Color Black
- Material Weather Resistant Nylon 6.6
- Height 0.38"
- Width 0.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CCH38-S10-C0
- Zoro # G0763469
- UPC # 7498355362
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.53" |
Height | 0.38" |
Width | 0.50" |
Overall Length | 0.53 in |
Overall Width (In.) | 0.5 |
Overall Length (In.) | 0.77 |
Maximum Bundle Diameter (In.) | 0.38 |
Maximum Bundle Diameter (mm) | 9.6 |
Mounting Hole Diameter (In.) | 0.203 |
Mounting Hole Diameter (mm) | 5.1 |
Overall Length (mm) | 19.55 |
Overall Height (In.) | 0.48 |
Overall Width (mm) | 12.7 |
Overall Height (mm) | 12.1 |
Description
Fixed Diameter Clamp,No.10,Black,Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Body Cover, 1-1/2" Hub, Aluminum (CSC150)
- IDEAL Twist On Wire Connector, 16-6 AWG, PK15 (30-1163P)
- EATON Toggle Switch, DPDT, 10A @ 250V, Screw (7562K4)
- REMKE Cord Grip, Ni Plated Brass, PG16, .39-.55 (BR16AA)
- PANDUIT Cord Clip, Metal Adh., .25" (6.4mm) Bundle, MACC25-A-D, PK 500 (MACC25-A-D)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS19-S8-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH125-S10-C)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- TY-RAP Cable Clip, Top Entry, Gray, PK25 (GU250RT)
- Panduit Cable Clamps & Clips