Shop All Cable Clamps & Clips
Panduit
Fixed Diameter Clamp, No.10, Black, PK100
Mfr # CCH31-S10-C0
Zoro # G0763441
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.50"
- Color Black
- Material Weather Resistant Nylon 6.6
- Width 0.50"
- Height 0.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CCH31-S10-C0
- Zoro # G0763441
- UPC # 7498355349
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.50" |
Width | 0.50" |
Height | 0.31" |
Overall Length | 0.5 in |
Overall Width (mm) | 12.7 |
Overall Height (In.) | 0.41 |
Overall Length (In.) | 0.705 |
Mounting Hole Diameter (mm) | 5.1 |
Mounting Hole Diameter (In.) | 0.203 |
Overall Width (In.) | 0.5 |
Maximum Bundle Diameter (In.) | 0.31 |
Overall Length (mm) | 17.95 |
Maximum Bundle Diameter (mm) | 7.9 |
Overall Height (mm) | 10.5 |
Description
Fixed Diameter Clamp,No.10,Black,Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 9.66 to 12.3A (B15.5)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Carpet Flange, 2 Gang, Rectangular, PVC (PFBRFGY2)
- BRAD HARRISON External Thread Receptacle, 3, Male, 16 AWG (1R3006A20A120)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Chrome, 3P, 10A (XB4BJ33)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM40-A-L)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- PANDUIT Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK (CCPL1H3238-X)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- PANDUIT Clamp Tie, 15.0L (381mm), #10 (M5) Screw (PLC4S-S10-C0)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- Panduit Cable Clamps & Clips