Shop All Cable Clamps & Clips
Panduit
Fixed Diameter Clamp, No.10, Black, PK100
Mfr # CCH25-S10-C0
Zoro # G0763423
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.46"
- Color Black
- Width 0.50"
- Height 0.25"
- Material Weather Resistant Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CCH25-S10-C0
- Zoro # G0763423
- UPC # 7498355147
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.46" |
Width | 0.50" |
Height | 0.25" |
Overall Length | 0.46 in |
Overall Length (mm) | 16.15 |
Mounting Hole Diameter (mm) | 5.1 |
Maximum Bundle Diameter (mm) | 6.4 |
Overall Height (In.) | 0.35 |
Maximum Bundle Diameter (In.) | 0.25 |
Overall Width (mm) | 12.7 |
Mounting Hole Diameter (In.) | 0.203 |
Overall Height (mm) | 8.9 |
Overall Width (In.) | 0.5 |
Overall Length (In.) | 0.635 |
Description
Fixed Diameter Clamp,No.10,Black,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay, 8Pin, DPDT, 10A, 24VDC (LY2F-DC24)
- RACO Set Screw EMT Coupling, Steel, Standards: UL listed (2156)
- LEVITON Smart Sensor, 4.13 in, 2.12 in, Ivory (ODS15-GDI)
- DISCO Ylw Nyln CrimpTerminal #10Stud/Open Spd 12-10G Wire PK10 (12158PK)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR2633-X)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- PANDUIT Fxd dia. Clmp, .25" Bdl, #10 Screw, PK100 (CCH25-S10-C)
- PANDUIT Wire Clip, .20" Bundle, Gray, PK100 (LC3-A-C8)
- FASTTRACK 68in SELF ADHESIVE CABLE CLAMP 50PK (FA57062)
- Panduit Cable Clamps & Clips