Shop All Cable Clamps & Clips
Panduit
Fixed Diameter Clamp, No.10, Black, PK100
Mfr # CCH150-S10-C0
Zoro # G0763277
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.19"
- Color Black
- Width 0.50"
- Material Weather Resistant Nylon 6.6
- Height 1.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CCH150-S10-C0
- Zoro # G0763277
- UPC # 7498359861
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 1.19" |
Width | 0.50" |
Height | 1.50" |
Overall Length | 1.19 in |
Mounting Hole Diameter (In.) | 0.203 |
Overall Height (mm) | 40.7 |
Overall Height (In.) | 1.6 |
Overall Width (In.) | 0.5 |
Overall Length (mm) | 50.55 |
Maximum Bundle Diameter (mm) | 38.1 |
Overall Length (In.) | 1.99 |
Maximum Bundle Diameter (In.) | 1.5 |
Mounting Hole Diameter (mm) | 5.1 |
Overall Width (mm) | 12.7 |
Description
Fixed Diameter Clamp,No.10,Black,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X, 36.2 (A36H3020GQRLP)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 2.5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC2-1/2)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp 1 316L SS #7 (L14AM-1-316L-7)
- LEVITON Toggle Switch Double Pole Quiet Toggle Switch (1222-2R)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS12-P-C)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- PANDUIT Fxd dia. Clmp, .25" Bdl, #10 Screw, PK100 (CCH25-S10-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM20-A-C)
- MIDWEST FASTENER 3/8" x 3/8" Natural Nylon Plastic Strap 20PK (64204)
- Panduit Cable Clamps & Clips