Shop All Cable Clamps & Clips
Panduit
Fixed Diameter Clamp, No.10, Black, PK100
Mfr # CCH112-S10-C0
Zoro # G0763347
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.97"
- Color Black
- Height 1.11"
- Material Weather Resistant Nylon 6.6
- Width 0.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CCH112-S10-C0
- Zoro # G0763347
- UPC # 7498359857
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.97" |
Height | 1.11" |
Width | 0.50" |
Overall Length | 0.97 in |
Mounting Hole Diameter (mm) | 5.1 |
Overall Height (mm) | 31 |
Overall Length (mm) | 40.1 |
Overall Length (In.) | 1.58 |
Overall Width (mm) | 12.7 |
Overall Height (In.) | 1.22 |
Maximum Bundle Diameter (mm) | 28.4 |
Overall Width (In.) | 0.5 |
Mounting Hole Diameter (In.) | 0.203 |
Maximum Bundle Diameter (In.) | 1.12 |
Description
Fixed Diameter Clamp,No.10,Black,Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FPE Federal Pacific Filler Plate (VPKNCFS)
- RACO Connctr, Flex, Ac/Mc, 45, 1/2", Die Cast Zinc (2222)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDX, 1 Gang, Malleable Iron (FDX-1-75)
- HONEYWELL Cable Pull Safety Switch Single Head 2NO/2NC 1/2NPT 24VDC LED (1CPSA2A)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM20-A-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM40-A-L)
- PANDUIT Clip-On Wire Marker, 2 (PCA11-2)
- ZSI Cush-A-Ring Clamp, Rubber, For IP4" (SPH-14)
- Panduit Cable Clamps & Clips