Shop All Cable Clamps & Clips
Panduit
Fixed Diameter Clamp, No.10, Black, PK100
Mfr # CCH100-S10-C0
Zoro # G0763353
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.90"
- Color Black
- Height 1.10"
- Material Weather Resistant Nylon 6.6
- Width 0.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CCH100-S10-C0
- Zoro # G0763353
- UPC # 7498355623
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.90" |
Height | 1.10" |
Width | 0.50" |
Overall Length | 0.9 in |
Overall Length (mm) | 37.1 |
Overall Height (mm) | 28 |
Mounting Hole Diameter (mm) | 5.1 |
Overall Height (In.) | 1.1 |
Overall Length (In.) | 1.45 |
Overall Width (mm) | 12.7 |
Mounting Hole Diameter (In.) | 0.203 |
Maximum Bundle Diameter (In.) | 1 |
Overall Width (In.) | 0.5 |
Maximum Bundle Diameter (mm) | 25.4 |
Description
Fixed Diameter Clamp,No.10,Black,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, Double Gang, 2 Gang, Aluminum, Square (5346-0)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1BAA-R63/C)
- HUBBELL Heavy Duty Hospital Grade AUTOGUARD® Self-Test GFCI Receptacle, 20A, Light Almond (GFRST83LA)
- CALCONDUIT Elbow, 4 in., 90 Degree, GRC (876778)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM20-A-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH112-S10-C)
- PANDUIT Wire Clip, 0.38" Bundle, Black, PK100 (ACC38-A-C20)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH31-S10-C)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS38-S8-C)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-2-4-S)
- Panduit Cable Clamps & Clips