Shop All Cable Clamps & Clips
Panduit
Fixed Dia Clamp, .81" (20.1mm) Bundle, #
Mfr # CCH81-S10-C0
Zoro # G2779764
product price: $43.69
/pk 100, $0.44/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.81"
- Color Black
- Height 0.81"
- Width 0.50"
- Material Weather Resistant Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCH81-S10-C0
- Zoro # G2779764
- UPC # 7498355535
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.81" |
Height | 0.81" |
Width | 0.50" |
Overall Length | 0.81 in |
Maximum Bundle Diameter (mm) | 20.6 |
Overall Height (mm) | 23.2 |
Mounting Hole Diameter (mm) | 5.1 |
Overall Length (In.) | 1.265 |
Maximum Bundle Diameter (In.) | 0.81 |
Overall Length (mm) | 32.2 |
Overall Height (In.) | 0.91 |
Overall Width (mm) | 12.7 |
Mounting Hole Diameter (In.) | 0.203 |
Overall Width (In.) | 0.5 |
Description
Fixed Dia Clamp, .81" (20.1mm) Bundle, #10 Screw (M5), BL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT H/J, extension, handle, toggle, fixed, set of 5 (S29313)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (597-EX)
- PACER GROUP Pacer Black 14 AWG Primary Wire, 250' (WUL14BK-250)
- NVENT HOFFMAN Fan Brackets, for 6 in Fan, Aluminum (ABRKT6)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS12-P-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS38-S8-C)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- PANDUIT Mounting Hardware Kit, Stainless Steel, (HDW1/4-A-KT)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- NATIONAL HARDWARE Clamp Cable Ss 1/4In (N830-314)
- Panduit Cable Clamps & Clips