Shop All Cable Clamps & Clips
Panduit
Fixed Dia Clamp, .62" (15.8mm) Bundle, #
Mfr # CCH62-S10-M0
Zoro # G2776307
product price: $204.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.65"
- Color Black
- Height 0.62"
- Material Weather Resistant Nylon 6.6
- Width 0.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCH62-S10-M0
- Zoro # G2776307
- UPC # 7498359851
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.65" |
Height | 0.62" |
Width | 0.50" |
Overall Length | 0.65 in |
Overall Height (mm) | 18.3 |
Mounting Hole Diameter (mm) | 5.1 |
Overall Height (In.) | 0.72 |
Overall Length (In.) | 1.01 |
Maximum Bundle Diameter (mm) | 15.7 |
Mounting Hole Diameter (In.) | 0.203 |
Overall Width (mm) | 12.7 |
Overall Width (In.) | 0.5 |
Overall Length (mm) | 25.65 |
Maximum Bundle Diameter (In.) | 0.62 |
Description
Fixed Dia Clamp, .62" (15.8mm) Bundle, #10 Screw (M5), BL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (XTMC9A01A)
- HUBBELL Connector, 3R, 4X, 12, Male, Org, 2/0 to 4/0 (HBL400MO)
- AC WORKS 20A, 480V, NEMA L8-20R Flush Mount Locking Industrial Grade Receptacle (FML820R)
- NVENT HOFFMAN Mild Steel Door Enclosure, 30 in H, 6 in D (CSD30166)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- PANDUIT Latching Wire Clip, Adh., .50" (12.7mm) Bundle, NAT, LWC50-A-L, PK 50 (LWC50-A-L)
- PANDUIT Wire Clip, .20" Bundle, Gray, PK100 (LC3-A-C8)
- PANDUIT Cable Tie Mounting Pad, Masonry, Blk, PK100 (SGMPMS25-C0)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- PANDUIT Clamp Tie, 15.0L (381mm), #10 (M5) Screw (PLC4S-S10-C0)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 1.5" x 100pcs- Black (CT-NCC-150-100-BK)
- Panduit Cable Clamps & Clips