Shop All Cable Clamps & Clips
Panduit
Fixed Dia Clamp, .50" (12.7mm) Bundle, #8 Sc, CCS50-S8-M, PK 1000
Mfr # CCS50-S8-M
Zoro # G2776797
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.60"
- Color Natural
- Material Nylon 6.6
- Width 0.37"
- Height 0.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CCS50-S8-M
- Zoro # G2776797
- UPC # 7498360075
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.60" |
Width | 0.37" |
Height | 0.50" |
Overall Length | 0.6 in |
Mounting Hole Diameter (mm) | 4.2 |
Overall Height (mm) | 15.3 |
Overall Length (In.) | 0.9 |
Overall Length (mm) | 22.85 |
Maximum Bundle Diameter (In.) | 0.5 |
Overall Width (mm) | 9.4 |
Mounting Hole Diameter (In.) | 0.167 |
Overall Height (In.) | 0.6 |
Maximum Bundle Diameter (mm) | 12.7 |
Overall Width (In.) | 0.37 |
Description
Fixed Dia Clamp, .50" (12.7mm) Bundle, #8 Screw (M4), WH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 25A @ 480V AC Contact Rating (BE-2RV-A4)
- CANTEX Electrical Box, 20 cu in, Switch Box, 1 Gang, PVC (EZ20SNAR)
- ZORO SELECT Channel OD Tubing Strap, 1-3/8 In, Gold (V100 1-3/8Y)
- HONEYWELL Toggle Switch ON-OFF-ON SPDT 10A @ 277V Quick Connect Terminals (31NT91-5)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR2633-X)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS25-P-C)
- PANDUIT Clip-On Wire Marker, 7 (PCA11-7)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- MIDWEST FASTENER 1/4" x 1/2" Rubber Cushioned Steel Support Clamps 20PK (72541)
- Panduit Cable Clamps & Clips